Tiara 5 Light Pendant, Chrome Smoke Glass

Order Code: ZT3309922S

£299.99 Inc VAT (20%)


Description

Tiara 5 Light Pendant, Chrome Smoke Glass | Features: Finish: Chrome, Smoke | Material: Mild Steel, Crystal | IP Rating: IP20 | Height: 22cm | Max Height: 150cm | Length: 46cm | Width: 46cm | Lamp Type: E14 | No. of Lamps: 5 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 4.65kg | Wattage (max) : 5*40W

See full description
Specifications for Tiara 5 Light Pendant, Chrome Smoke Glass
  • No. of Lamps
    5
  • Maximum Wattage
    5*40W
  • Product Type
    Pendant Light
  • Length
    46cm
  • Finish
    Chrome, Smoke
  • Material
    Mild Steel, Crystal
  • Height
    22cm
  • Bulb Included
    No
  • Max Height
    150cm
  • Lamp Type
    E14
  • Weight
    4.65kg
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome