0
1
2
3
4
5

Tierra 50cm Dome Pendant Ceiling Light Natural

Order Code: ZT5249184S

£1,739.99 Inc VAT (20%)


Description

Tierra 50cm Dome Pendant Ceiling Light Natural | Features: Finish: Natural | Material: Steel | IP Rating: IP20 | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 18W

Specifications for Tierra 50cm Dome Pendant Ceiling Light Natural
  • Material
    Steel
  • Product Type
    Pendant Ceiling Light
  • Finish
    Natural
  • IP Rating
    IP20
  • Diameter
    50cm
  • Number of Lamps
    1
  • Bulb Included
    No
  • Lamp Type
    E27
  • Maximum Wattage
    18W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome