Toledo Single Pendant Light Matt Black, Clear Glass

Order Code: ZT3309765S

£129.99 Inc VAT (20%)


Description

Toledo Single Pendant Light Matt Black, Clear Glass | Description: A modern pendant for contemporary interiors. Matt black painted finish with clear glass shade. Versatile height adjustable with 1 metre black flex, twin with E27 LED filament look for a unique, curated look. | Features: Finish: Matt Black & Clear Glass, Material: Steel & glass, Min Height (cm) : 32.00, Max Height (cm) : 150.00, Diameter (cm) : 15.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 0.70

See full description
Specifications for Toledo Single Pendant Light Matt Black, Clear Glass
  • Lamp Type
    E27
  • Weight
    0.7kg
  • Colour
    Matt Black
  • Material
    Steel & Glass
  • Number of Lights
    1
  • Diameter
    15.0cm
  • Min Height
    32.0cm
  • Finish
    Matt Black & Clear Glass
  • IP Rating
    IP20
  • Product Type
    Pendant Light
  • Max Height
    150.0cm
  • Maximum Wattage
    10W
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome