Trafford 5 Light Multi Arm Ceiling Pendant Candle Antique Silver, E14

Order Code: ZT3310424S

£119.99 Inc VAT (20%)


Description

Trafford 5 Light Multi Arm Ceiling Pendant Candle Antique Silver, E14 | Description: The pendant is a 5 light ceiling fitting which has an adjustable drop and can also be converted to a flush fitting. Finished in antique silver effect, this fitting is also suitable for use with LED lamps. Other options and finish also available | Features: Finish: Antique Silver, Material: Steel, IP Rating: IP20, Height (cm) : 62, Diameter (cm) : 41.5, No. of Lights: 5, Lamp Type: E14, Bulb: Candle, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 1.4

See full description
Specifications for Trafford 5 Light Multi Arm Ceiling Pendant Candle Antique Silver, E14
  • Weight
    1.4kg
  • Dimmable
    Yes
  • Diameter
    41.5cm
  • Height
    62cm
  • Finish
    Antique Silver
  • Number of Lights
    5
  • Maximum Wattage
    60W
  • IP Rating
    IP20
  • Material
    Steel
  • Product Type
    Ceiling Pendant
  • Bulb
    Candle
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome