Trapani Pendant Ceiling Light Brushed Gold Plated Clear Glass

Order Code: ZT5150893S

£699.99 Inc VAT (20%)


Description

Trapani Pendant Ceiling Light Brushed Gold Plated Clear Glass | Features: Finish: Brushed Gold Plated FinishClear Glass | Material: SteelAluminium AlloyGlass | IP Rating: IP20 | Min Height: 35cm | Max Height: 165cm | Diameter: 89cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Dimmable | Kelvin: 3000K Warm White | Lumens: 9990lm | Weight: 4.88kg | Wattage (max) : 83W

See full description
Specifications for Trapani Pendant Ceiling Light Brushed Gold Plated Clear Glass
  • Lamp Type
    Integrated LED
  • IP Rating
    IP20
  • Weight
    4.88kg
  • Min Height
    35cm
  • Product Type
    Pendant Ceiling Light
  • Diameter
    89cm
  • Colour Temperature
    3000K Warm White
  • Material
    Steel
    Aluminium Alloy
    Glass
  • Max Height
    165cm
  • Dimmable
    Dimmable
  • No. of Lamps
    1
  • Colour
    Brushed Gold
  • Bulb Included
    Yes
  • Finish
    Brushed Gold Plated
  • Lumens
    9990lm
  • Maximum Wattage
    83W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome