Vela 3 Light Bathroom Ceiling Light Satin Brass Clear IP44

Order Code: ZT5369100S

£159.99 Inc VAT (20%)


Description

Vela 3 Light Bathroom Ceiling Light Satin Brass Clear IP44 | Features: Finish: Satin Brass Clear | Material: Steel/Glass | IP Rating: IP44 | Height: 47.5cm | Width: 42cm | Depth: 42cm | Lamp Type: G9 | No. of Lamps: 3 | Weight: 2.34kg | Wattage (max) : 28W

Specifications for Vela 3 Light Bathroom Ceiling Light Satin Brass Clear IP44
  • Product Type
    Bathroom Ceiling Light
  • Weight
    2.34kg
  • Lamp Type
    G9
  • Maximum Wattage
    28W
  • No. of Lamps
    3
  • Material
    Steel/Glass
  • IP Rating
    IP44
  • Colour
    Satin Brass
  • Width
    42cm
  • Height
    47.5cm
  • Finish
    Satin Brass Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome