Vernham 3 Lamp Straight Bar Pendant Ceiling Light Black - EU Stock

Order Code: ZT4905475S

£269.99 Inc VAT (20%)


Description

Vernham 3 Lamp Straight Bar Pendant Ceiling Light Black - EU Stock | Features: Finish: Black | Material: Steel Black-Transparent Glass | IP Rating: IP20 | Height: 110cm | Length: 114.5cm | Width: 32.5cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 3 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Wattage (max) : 40W

Specifications for Vernham 3 Lamp Straight Bar Pendant Ceiling Light Black - EU Stock
  • Lamp Type
    E27
  • Length
    114.5cm
  • Product Type
    Pendant Ceiling Light
  • Recess Depth
    Cm
  • Maximum Wattage
    40W
  • No. of Lamps
    3
  • Width
    32.5cm
  • Material
    Steel
    Black-Transparent Glass
  • Finish
    Black
  • IP Rating
    IP20
  • Height
    110cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome