Vesuvius 24 Light Ceiling Pendant Chrome with Crystals - Rectangle Frame, E14

Order Code: ZT3309600S

£2,599.99 Inc VAT (20%)


Description

Vesuvius 24 Light Ceiling Pendant Chrome with Crystals - Rectangle Frame, E14 | Description: has a modern and elegant feel which is sure to completely transform any room. The crystals on the fitting allow the light to reflect and shine in a beautiful way. This fitting is the ideal choice in any formal style room. The fitting has a weight of 37 kilograms. Available in a choice of different sizes, shapes and styles. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 106, Length (cm) : 120, Width (cm) : 17, No. of Lights: 24, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 37, Class: 1 (Earthed)

See full description
Specifications for Vesuvius 24 Light Ceiling Pendant Chrome with Crystals - Rectangle Frame, E14
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Height
    106cm
  • Weight
    37kg
  • Finish
    Chrome
  • Class
    1 (Earthed)
  • Product Type
    Ceiling Pendant
  • Length
    120cm
  • Maximum Wattage
    40W
  • Width
    17cm
  • Lamp Type
    E14
  • Number of Lights
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome