Zanzibar 3 Light Multi Arm Ceiling Pendant Antique Brass, E14

Order Code: ZT3309660S

£113.99 Inc VAT (20%)


Description

Zanzibar 3 Light Multi Arm Ceiling Pendant Antique Brass, E14 | Description: The candelabra fittings allow the light to shine in all directions. The middle pole of the fitting has a vintage design, allowing this range to match perfectly in an old-fashioned, wood-walled dining room. The range offers a choice of sizes to suit all room sizes. This three light ceiling light is also available in six and eight light ceiling lights and a matching wall light. All fittings are available in antique brass and satin silver, and some are also available in black. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 93, Diameter (cm) : 46, No. of Lights: 3, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 1.4, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Zanzibar 3 Light Multi Arm Ceiling Pendant Antique Brass, E14
  • Finish
    Antique Brass
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Maximum Wattage
    60W
  • Height
    93cm
  • Class
    1 (Earthed)
  • Diameter
    46cm
  • Bulb Included
    No
  • Weight
    1.4kg
  • Product Type
    Ceiling Pendant
  • Number of Lights
    3
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome