Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Sensors
Photoelectric Sensors
Controller Security Light Dusk to Dawn 3000W PIR IP54
By Deta
Order Code:
ZT5003117S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/photoelectric-sensors/controller-security-light-dusk-to-dawn-3000w-pir-ip54/p/ZT5003117S
Add to quotation
View all Photoelectric Sensors
Description
Deta CONTROLLER SECURITY LIGHT DUSK TO DAWN 3000W PIR IP54 Photocell Lighting Controllers NSLDD1000
Specifications
Specifications for Controller Security Light Dusk to Dawn 3000W PIR IP54
Height
97mm
Material
E10
Colour
L
Depth
41mm
Width
77mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome