Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Sensors
Photoelectric Sensors
Sensor 360 Degree PIR Ceiling Mounted 6A White 6M Detection
By Novar ED&S
Order Code:
ZT5016619S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/photoelectric-sensors/sensor-360-degree-pir-ceiling-mounted-6a-white-6m-detection/p/ZT5016619S
Add to quotation
View all Photoelectric Sensors
Description
Novar ED&S SENSOR 360DEG PIR CEILING MOUNTED 6A WHI 6M DETECTION PIR sensors (OWA) K5016
Specifications
Specifications for Sensor 360 Degree PIR Ceiling Mounted 6A White 6M Detection
Colour
White
Depth
76mm
Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome