Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Pilot Lights
Enclosure 2 Hole Pushbutton Aluminium
By Schneider Electric
Order Code:
ZT4987421S
£104.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
104.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pilot-lights/enclosure-2-hole-pushbutton-aluminium/p/ZT4987421S
Add to quotation
View all Pilot Lights
Description
Schneider Electric ENCLOSURE 2 HOLE PUSHBUTTON ALUMINIUM Push-Buttons & Pilot Lamps 9001KY2
Specifications
Specifications for Enclosure 2 Hole Pushbutton Aluminium
Number of Command Positions
2
Depth
89.7mm
Height
146.1mm
Width
91.9mm
Housing Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome