Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Pilot Lights
Enclosure 2 Hole Pushbutton Stainless Steel
By Schneider Electric
Order Code:
ZT4987356S
£142.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
142.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pilot-lights/enclosure-2-hole-pushbutton-stainless-steel/p/ZT4987356S
Add to quotation
View all Pilot Lights
Description
Schneider Electric ENCLOSURE 2 HOLE PUSHBUTTON STAINLESS STEEL Push-Buttons & Pilot Lamps 9001KYSS2
Specifications
Specifications for Enclosure 2 Hole Pushbutton Stainless Steel
Housing Material
Stainless Steel
Number of Command Positions
2
Height
197mm
Depth
92mm
Width
106mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome