Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Pilot Lights
Indicator Light E10 Neon Lamp 230VAC Red
By Hager
Order Code:
ZT5000021S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pilot-lights/indicator-light-e10-neon-lamp-230vac-red/p/ZT5000021S
Add to quotation
View all Pilot Lights
Description
Hager INDICATOR LIGHT E10 NEON LAMP 230VAC RED Indicator Lights SVN122
Specifications
Specifications for Indicator Light E10 Neon Lamp 230VAC Red
Construction Type Lens
Rectangular
Type of Electric Connection
Screw connection
Bulb Type
LED
Type of Lens
Flat
Ingress Protection Rating
IP20
Number of Indicator Lights
1
Voltage Type
AC
Head Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome