Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Pilot Lights
LED BA9S Base KA2-2013 12V DC Yellow
By ABB
Order Code:
ZT4997603S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pilot-lights/led-ba9s-base-ka2-2013-12v-dc-yellow/p/ZT4997603S
Add to quotation
View all Pilot Lights
Description
ABB LED BA9S BASE KA2-2013 12V DC YELLOW Pilot Devices (Secrl) (1300002) 1SFA616921R2013
Specifications
Specifications for LED BA9S Base KA2-2013 12V DC Yellow
Colour
Yellow
Cap
BA9s
Nominal Current
15mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome