Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Pilot Lights
LED KA2-2025 BA9S Base 24V AC/DC White
By ABB
Order Code:
ZT4998026S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pilot-lights/led-ka2-2025-ba9s-base-24v-ac-dc-white/p/ZT4998026S
Add to quotation
View all Pilot Lights
Description
ABB LED KA2-2025 BA9S BASE 24V AC/DC WHITE Pilot Devices (Secrl) (1300002) 1SFA616921R2025
Specifications
Specifications for LED KA2-2025 BA9S Base 24V AC/DC White
Colour
White
Cap
BA9s
Nominal Current
15mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome