Mshrm Head for Lchg EMER Stop P/b 40mm Dia Red Trigger Turn

Order Code: ZT4984003S

£32.99 Inc VAT (20%)


Description

Schneider Electric MSHRM HEAD FOR LCHG EMER STOP P/B 40MM DIA RED TRIGGER TURN Push-Buttons & Pilot Lamps ZB4BS8447

Specifications for Mshrm Head for Lchg EMER Stop P/b 40mm Dia Red Trigger Turn
  • Type
    High
  • Head Colour
    Black
    Red/green
  • Hole diameter
    22.5mm
  • Construction Type Lens
    Round
  • Diameter
    40mm
  • Unlocking Method
    Turn-release
  • Front Ring Material
    Metal
  • Ingress Protection Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome