Pilot Light Ba 9S Base Mounted Metal Bezel 120V White Super Bright

Order Code: ZT4987442S

£89.99 Inc VAT (20%)


Description

Schneider Electric PILOT LGT BA 9S BASE MNTD METAL BEZEL 120V WHI SUPER BRIGHT Push-Buttons & Pilot Lamps 9001KP38LWW9

Specifications for Pilot Light Ba 9S Base Mounted Metal Bezel 120V White Super Bright
  • Head Colour
    Chrome
  • Hole diameter
    31mm
  • Type of Electric Connection
    Screw connection
  • Construction Type Lens
    Round
  • Ingress Protection Rating
    IP66
  • Number of Indicator Lights
    1
  • Bulb Type
    BA9s
  • Front Ring Material
    Metal
  • Type of Lens
    High
  • Voltage Type
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome