Pilot Light Drct Supply Metal Bezel 120V Green Ba 9S Incandescen

Order Code: ZT4986725S

£84.99 Inc VAT (20%)


Description

Schneider Electric PILOT LGT DRCT SUPPLY METAL BEZEL 120V GRN BA 9S INCANDESCEN Push-Buttons & Pilot Lamps 9001KP38G9

Specifications for Pilot Light Drct Supply Metal Bezel 120V Green Ba 9S Incandescen
  • Construction Type Lens
    Round
  • Head Colour
    Chrome
  • Hole diameter
    31mm
  • Type of Electric Connection
    Screw connection
  • Voltage Type
    AC/DC
  • Number of Indicator Lights
    1
  • Front Ring Material
    Metal
  • Type of Lens
    High
  • Ingress Protection Rating
    IP66
  • Bulb Type
    BA9s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome