Pilot Light Via Intgrl Transformer Metal 120V Red Bezel Ba 9S Including

Order Code: ZT4986759S

£101.99 Inc VAT (20%)


Description

Schneider Electric PILOT LGT VIA INTGRL TRNSFRMR METAL 120V RED BEZEL BA 9S INC Push-Buttons & Pilot Lamps 9001KP1R9

Specifications for Pilot Light Via Intgrl Transformer Metal 120V Red Bezel Ba 9S Including
  • Type of Electric Connection
    Screw connection
  • Hole diameter
    31mm
  • Construction Type Lens
    Round
  • Head Colour
    Chrome
  • Voltage Type
    AC/DC
  • Number of Indicator Lights
    1
  • Ingress Protection Rating
    IP66
  • Bulb Type
    BA9s
  • Type of Lens
    High
  • Front Ring Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome