Pilot Light Via Intgrl Transformer Plastic 120V Red Bezel Ba 9S I

Order Code: ZT4984446S

£93.99 Inc VAT (20%)


Description

Schneider Electric PILOT LGT VIA INTGRL TRNSFRMR PLASTIC 120V RED BEZEL BA 9S I Push-Buttons & Pilot Lamps 9001SKP1R9

Specifications for Pilot Light Via Intgrl Transformer Plastic 120V Red Bezel Ba 9S I
  • Construction Type Lens
    Round
  • Hole diameter
    31mm
  • Type of Electric Connection
    Screw connection
  • Head Colour
    Black
  • Type of Lens
    High
  • Bulb Type
    BA9s
  • Front Ring Material
    Plastic
  • Voltage Type
    AC/DC
  • Number of Indicator Lights
    1
  • Ingress Protection Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome