Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Pilot Lights
Pushbutton Heavy Duty 30mm Red
By ABB
Order Code:
ZT4998015S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pilot-lights/pushbutton-heavy-duty-30mm-red/p/ZT4998015S
Add to quotation
View all Pilot Lights
Description
ABB PUSHBUTTON HEAVY DUTY 30MM RED Pilot Devices (Secrl) (1300002) 1SFA616105R4001
Specifications
Specifications for Pushbutton Heavy Duty 30mm Red
Number of Command Positions
1
Head Colour
Black
Red
Construction Type Lens
G12
Type
E10
Hole diameter
30mm
Front Ring Material
Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome