Pushbutton Illum 1CO Spring Rtrn Flush 120V Red Push Ba 9S B

Order Code: ZT4987474S

£189.99 Inc VAT (20%)


Description

Schneider Electric PUSHBUTTON ILLUM 1CO SPRING RTRN FLUSH 120V RED PUSH BA 9S B Push-Buttons & Pilot Lamps 9001K3L38LRRH13

Specifications for Pushbutton Illum 1CO Spring Rtrn Flush 120V Red Push Ba 9S B
  • Type of Electric Connection
    Screw connection
  • Number of Command Positions
    1
  • Hole diameter
    31mm
  • Head Colour
    Red/green
    Chrome
  • Type
    Flat
  • Construction Type Lens
    Round
  • Ingress Protection Rating
    IP66
  • Supply Voltage
    120V
  • Front Ring Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome