Pushbutton Illum 1CO Spring Rtrn Flush 120V Red Push Via Int

Order Code: ZT4987497S

£209.99 Inc VAT (20%)


Description

Schneider Electric PUSHBUTTON ILLUM 1CO SPRING RTRN FLUSH 120V RED PUSH VIA INT Push-Buttons & Pilot Lamps 9001K3L1RH13

Specifications for Pushbutton Illum 1CO Spring Rtrn Flush 120V Red Push Via Int
  • Hole diameter
    31mm
  • Number of Command Positions
    1
  • Type of Electric Connection
    Screw connection
  • Type
    Flat
  • Head Colour
    Red/green
    Chrome
  • Construction Type Lens
    Round
  • Supply Voltage
    120V
  • Ingress Protection Rating
    IP66
  • Front Ring Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome