Pushbutton Illum 1CO Spring Rtrn Proj 120V Amber Push Ba 9S

Order Code: ZT4988062S

£169.99 Inc VAT (20%)


Description

Schneider Electric PUSHBUTTON ILLUM 1CO SPRING RTRN PROJ 120V AMBER PUSH BA 9S Push-Buttons & Pilot Lamps 9001K2L38LYAH13

Specifications for Pushbutton Illum 1CO Spring Rtrn Proj 120V Amber Push Ba 9S
  • Hole diameter
    31mm
  • Head Colour
    Chrome
    Orange
  • Construction Type Lens
    Round
  • Number of Command Positions
    1
  • Type
    High
  • Type of Electric Connection
    Screw connection
  • Supply Voltage
    120V
  • Front Ring Material
    Metal
  • Ingress Protection Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome