Pushbutton Illum 1CO Spring Rtrn Proj 120V Green Push Ba 9S Ba

Order Code: ZT4988080S

£169.99 Inc VAT (20%)


Description

Schneider Electric PUSHBUTTON ILLUM 1CO SPRING RTRN PROJ 120V GRN PUSH BA 9S BA Push-Buttons & Pilot Lamps 9001K2L38LGGH13

Specifications for Pushbutton Illum 1CO Spring Rtrn Proj 120V Green Push Ba 9S Ba
  • Construction Type Lens
    Round
  • Type of Electric Connection
    Screw connection
  • Type
    High
  • Hole diameter
    31mm
  • Head Colour
    Green
    Chrome
  • Number of Command Positions
    1
  • Front Ring Material
    Metal
  • Ingress Protection Rating
    IP66
  • Supply Voltage
    120V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome