Pushbutton Illum 1CO Spring Rtrn Proj 24V Green Push Ba 9S Drc

Order Code: ZT4988022S

£149.99 Inc VAT (20%)


Description

Schneider Electric PUSHBUTTON ILLUM 1CO SPRING RTRN PROJ 24V GRN PUSH BA 9S DRC Push-Buttons & Pilot Lamps 9001K2L35GH13

Specifications for Pushbutton Illum 1CO Spring Rtrn Proj 24V Green Push Ba 9S Drc
  • Hole diameter
    31mm
  • Type of Electric Connection
    Screw connection
  • Construction Type Lens
    Round
  • Type
    High
  • Head Colour
    Green
    Chrome
  • Number of Command Positions
    1
  • Supply Voltage
    24V
  • Front Ring Material
    Metal
  • Ingress Protection Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome