Pushbutton Illum Mshrm Head Drct 24V Red Supply Metal Bezel

Order Code: ZT4988150S

£109.99 Inc VAT (20%)


Description

Schneider Electric PUSHBUTTON ILLUM MSHRM HEAD DRCT 24V RED SUPPLY METAL BEZEL Push-Buttons & Pilot Lamps 9001KR9P35LRR

Specifications for Pushbutton Illum Mshrm Head Drct 24V Red Supply Metal Bezel
  • Hole diameter
    31mm
  • Type
    Mushroom
  • Construction Type Lens
    Round
  • Number of Command Positions
    1
  • Type of Electric Connection
    Screw connection
  • Head Colour
    Chrome
    Red/green
  • Front Ring Material
    Metal
  • Supply Voltage
    24V
  • Ingress Protection Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome