Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Pilot Lights
Pushbutton Metal Bezel Green
By Schneider Electric
Order Code:
ZT4987187S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pilot-lights/pushbutton-metal-bezel-green/p/ZT4987187S
Add to quotation
View all Pilot Lights
Description
Schneider Electric PUSHBUTTON METAL BEZEL GREEN Push-Buttons & Pilot Lamps 9001KR24G
Specifications
Specifications for Pushbutton Metal Bezel Green
Head Colour
Green
Chrome
Type
Flat
Hole diameter
31mm
Construction Type Lens
Round
Diameter
30mm
Front Ring Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome