Pushbutton Mushroom Head 1NC Metal Bezel 35mm Red

Order Code: ZT4987259S

£69.99 Inc VAT (20%)


Description

Schneider Electric PUSHBUTTON MUSHROOM HEAD 1NC METAL BEZEL 35MM RED Push-Buttons & Pilot Lamps 9001KR24RH6

Specifications for Pushbutton Mushroom Head 1NC Metal Bezel 35mm Red
  • Hole diameter
    31mm
  • Head Colour
    Chrome
    Red/green
  • Number of Command Positions
    2
  • Type of Electric Connection
    Screw connection
  • Construction Type Lens
    Round
  • Type
    Flat
  • Front Ring Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome