Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Pilot Lights
Selector Switch Metal Bezel
By Schneider Electric
Order Code:
ZT4986206S
£73.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pilot-lights/selector-switch-metal-bezel/p/ZT4986206S
Add to quotation
View all Pilot Lights
Description
Schneider Electric SELECTOR SWITCH METAL BEZEL Push-Buttons & Pilot Lamps 9001KS52
Specifications
Specifications for Selector Switch Metal Bezel
Head Colour
Chrome
Black
Type of Electric Connection
Screw connection
Hole diameter
31mm
Number of Switch Positions
3
Front Ring Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome