Slctr Switch 3 Position Stay Put Long Handle Black Plastic Bez

Order Code: ZT4986023S

£39.99 Inc VAT (20%)


Description

Schneider Electric SLCTR SWTCH 3 POSITION STAY PUT LONG HANDLE BLK PLASTIC BEZ Push-Buttons & Pilot Lamps 9001SKS43FB

Specifications for Slctr Switch 3 Position Stay Put Long Handle Black Plastic Bez
  • Hole diameter
    31mm
  • Head Colour
    Black
  • Type of Electric Connection
    Screw connection
  • Number of Switch Positions
    3
  • Type of Control Element
    Long turning handle
  • Front Ring Material
    Plastic
  • Ingress Protection Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome