Slctr Switch Illumin Short Handle 2 Position M CLR M2SS2-11C

Order Code: ZT4998093S

£15.99 Inc VAT (20%)


Description

ABB SLCTR SWTCH ILLUMIN SHORT HANDLE 2 POSITION M CLR M2SS2-11C Pilot Devices (Secrl) (1300002) 1SFA611201R1108

Specifications for Slctr Switch Illumin Short Handle 2 Position M CLR M2SS2-11C
  • Hole diameter
    22mm
  • Head Colour
    Black
  • Number of Switch Positions
    2
  • Type of Control Element
    ZU
  • Front Ring Material
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome