Slctr Switch Key Removeable B Only Code 73 2 Position Plas

Order Code: ZT4998293S

£41.99 Inc VAT (20%)


Description

ABB SLCTR SWTCH KEY REMOVEABLE B ONLY CODE 73 2 POSITION PLAS Pilot Devices (Secrl) (1300002) 1SFA611282R1003

Specifications for Slctr Switch Key Removeable B Only Code 73 2 Position Plas
  • Number of Switch Positions
    2
  • Hole diameter
    22mm
  • Head Colour
    Black
  • Type of Control Element
    Closed
  • Front Ring Material
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome