Slctr Switch Key Removeable Code 71 2 Position CH Plas BZL

Order Code: ZT4997906S

£41.99 Inc VAT (20%)


Description

ABB SLCTR SWTCH KEY REMOVEABLE CODE 71 2 POSITION CH PLAS BZL Pilot Devices (Secrl) (1300002) 1SFA611280R2001

Specifications for Slctr Switch Key Removeable Code 71 2 Position CH Plas BZL
  • Number of Switch Positions
    2
  • Hole diameter
    22mm
  • Head Colour
    Chrome
    Black
  • Front Ring Material
    Brown
  • Type of Control Element
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome