Slctr Switch Key Removeable Code 72 2 Position Plas BZL M2S

Order Code: ZT4997853S

£41.99 Inc VAT (20%)


Description

ABB SLCTR SWTCH KEY REMOVEABLE CODE 72 2 POSITION PLAS BZL M2S Pilot Devices (Secrl) (1300002) 1SFA611280R1002

Specifications for Slctr Switch Key Removeable Code 72 2 Position Plas BZL M2S
  • Number of Switch Positions
    2
  • Head Colour
    Black
  • Hole diameter
    22mm
  • Type of Control Element
    Closed
  • Front Ring Material
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome