Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Pilot Lights
Switch Key Operated Metal Bezel - 9001KS11K2
By Schneider Electric
Order Code:
ZT4985992S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pilot-lights/switch-key-operated-metal-bezel-9001ks11k2/p/ZT4985992S
Add to quotation
View all Pilot Lights
Description
Schneider Electric SWITCH KEY OPERATED METAL BEZEL Push-Buttons & Pilot Lamps 9001KS11K2
Specifications
Specifications for Switch Key Operated Metal Bezel - 9001KS11K2
Hole diameter
31mm
Type of Electric Connection
Screw connection
Head Colour
Black
Chrome
Number of Switch Positions
2
Type of Control Element
Key
Front Ring Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome