Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
10.0mm Un-insulated Copper Pin Crimp 15.0mm Long Pin
By Cembre
Order Code:
ZT5112198S
Qty of 100 for
£169.00
Inc VAT (20%)
£1.69 each
Quantity
Price
Discount
1 - 9999
£1.69
0%
10000 - 19999
£1.62
4%
20000 +
£1.55
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
169.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/10-0mm-un-insulated-copper-pin-crimp-15-0mm-long-pin/p/ZT5112198S
Add to quotation
View all Pin Terminals
Description
Cembre 10.0MM UN-INSULATED COPPER PIN CRIMP 15.0MM LONG PIN A..-P. Pins A2-P12
Tags:
#BulkDiscount
Specifications
Specifications for 10.0mm Un-insulated Copper Pin Crimp 15.0mm Long Pin
Material
Copper
Nominal Cross Section
10-Oct
10 - 10
Surface Protection
Tinned
Sleeve Form
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome