Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
50.0mm Un-insulated Copper Pin Crimp 26.0mm Long Pin
By Cembre
Order Code:
ZT5112382S
Qty of 100 for
£899.00
Inc VAT (20%)
£8.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
899.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/50-0mm-un-insulated-copper-pin-crimp-26-0mm-long-pin/p/ZT5112382S
Add to quotation
View all Pin Terminals
Description
Cembre 50.0MM UN-INSULATED COPPER PIN CRIMP 26.0MM LONG PIN A..-P. Pins A10-P25
Specifications
Specifications for 50.0mm Un-insulated Copper Pin Crimp 26.0mm Long Pin
Material
Copper
Sleeve Form
Short
Surface Protection
Tinned
Nominal Cross Section
50 - 50
50 - 50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome