Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
70.0mm Un-insulated Copper Pin Crimp 31.0mm Long Pin
By Cembre
Order Code:
ZT4976793S
£11.29
each
Inc VAT (20%)
£1,129.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1129.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/70-0mm-un-insulated-copper-pin-crimp-31-0mm-long-pin/p/ZT4976793S
Add to quotation
View all Pin Terminals
Description
Cembre 70.0MM UN-INSULATED COPPER PIN CRIMP 31.0MM LONG PIN A..-P. Pins A14-P30
Specifications
Specifications for 70.0mm Un-insulated Copper Pin Crimp 31.0mm Long Pin
Material
Copper
Surface Protection
Tinned
Nominal Cross Section
70 - 70
70 - 70
Sleeve Form
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome