Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Blue Insulated Pin Terminal 10mm Long Pin
By Newlec
Order Code:
ZT5091921S
Qty of 100 for
£93.00
Inc VAT (20%)
£0.93 each
Quantity
Price
Discount
1 - 9999
£0.93
0%
10000 - 19999
£0.89
4.5%
20000 - 49999
£0.86
7.5%
50000 +
£0.82
12%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
93.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/blue-insulated-pin-terminal-10mm-long-pin/p/ZT5091921S
Add to quotation
View all Pin Terminals
Description
Newlec BLUE INSULATED PIN TERMINAL 10MM LONG PIN Cable Terminations & Connectors (NEW2210) NLBP10
Tags:
#BulkDiscount
Specifications
Specifications for Blue Insulated Pin Terminal 10mm Long Pin
Material
Copper
Nominal Cross Section
1.5 - 1.5
1.5 - 1.5
Colour
Blue
Sleeve Form
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome