Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Blue Insulated Pin Terminal 12mm Long Pin
By Newlec
Order Code:
ZT5093141S
Qty of 100 for
£129.00
Inc VAT (20%)
£1.29 each
Quantity
Price
Discount
1 - 9999
£1.29
0%
10000 - 19999
£1.24
4%
20000 +
£1.19
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
129.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/blue-insulated-pin-terminal-12mm-long-pin/p/ZT5093141S
Add to quotation
View all Pin Terminals
Description
Newlec BLUE INSULATED PIN TERMINAL 12MM LONG PIN Cable Terminations & Connectors (NEW2210) NLBP12
Tags:
#BulkDiscount
Specifications
Specifications for Blue Insulated Pin Terminal 12mm Long Pin
Material
Copper
Nominal Cross Section
1.5 - 1.5
1.5 - 1.5
Sleeve Form
Short
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome