Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Ferrule H2.5/14S Bl - 2500198812
By Weidmuller
Order Code:
ZT4992067S
£1.39
each
Inc VAT (20%)
£1,390.00 minimum order value
£1.44
3% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1390.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/ferrule-h2-5-14s-bl-2500198812/p/ZT4992067S
Add to quotation
View all Pin Terminals
Description
Weidmuller FERRULE H2.5/14S BL Ferrules (P150) 1333100000
Specifications
Specifications for Ferrule H2.5/14S Bl - 2500198812
Material
Brass
Construction Type
Standard
Colour
Blue
Surface Protection
Tinned
Nominal Cross Section
2.5
2.5
Sleeve Length
14mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome