Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Ferrule H4.0/18T or - 2500199111
By Weidmuller
Order Code:
ZT4992550S
£1.04
each
Inc VAT (20%)
£1,040.00 minimum order value
£1.44
27.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1040.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/ferrule-h4-0-18t-or-2500199111/p/ZT4992550S
Add to quotation
View all Pin Terminals
Description
Weidmuller FERRULE H4.0/18T OR Ferrules (P150) 9021100000
Tags:
#ReducedPrice
Specifications
Specifications for Ferrule H4.0/18T or - 2500199111
Material
Brass
Surface Protection
Tinned
Construction Type
Standard
Nominal Cross Section
4
4
Sleeve Length
18mm
Colour
Orange
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome