Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Ferrule H6.0.0/20T GN - 2500199182
By Weidmuller
Order Code:
ZT4992847S
£1.04
each
Inc VAT (20%)
£1,040.00 minimum order value
£1.22
14.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1040.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/ferrule-h6-0-0-20t-gn-2500199182/p/ZT4992847S
Add to quotation
View all Pin Terminals
Description
Weidmuller FERRULE H6.0.0/20T GN Ferrules (P150) 9021130000
Tags:
#ReducedPrice
Specifications
Specifications for Ferrule H6.0.0/20T GN - 2500199182
Material
Brass
Nominal Cross Section
6
6
Construction Type
Standard
Sleeve Length
20mm
Colour
Green
Surface Protection
Tinned
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome