Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Ferrule H6.0/20D GE - 2500199109
By Weidmuller
Order Code:
ZT4992523S
£1.04
each
Inc VAT (20%)
£1,040.00 minimum order value
£1.44
27.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1040.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/ferrule-h6-0-20d-ge-2500199109/p/ZT4992523S
Add to quotation
View all Pin Terminals
Description
Weidmuller FERRULE H6.0/20D GE Ferrules (P150) 9019220000
Tags:
#ReducedPrice
Specifications
Specifications for Ferrule H6.0/20D GE - 2500199109
Material
Brass
Construction Type
Standard
Surface Protection
Tinned
Sleeve Length
20mm
Nominal Cross Section
6
6
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome