Single Entry Insulated Ferrule 0.50mm Cable 8mm Pin Orange

Order Code: ZT5093227S

Qty of 500 for
£445.00 Inc VAT (20%)
£0.89 each
QuantityPriceDiscount
1 - 249999£0.890%
250000 +£0.854.5%

This product must be ordered in multiples of 500

Description

Newlec SINGLE ENTRY INSULATED FERRULE 0.50MM CABLE 8MM PIN ORANGE Cable Terminations & Connectors (NEW2210) NLBFO814

Specifications for Single Entry Insulated Ferrule 0.50mm Cable 8mm Pin Orange
  • Material
    Copper
  • Sleeve Length
    8mm
  • Nominal Cross Section
    0.5
    0.5
  • Construction Type
    Standard
  • Surface Protection
    Tinned
  • Insulation Material
    Polypropylene (PP)
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome