Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Pin Terminals
Single Entry Insulated Ferrule 0.5mm Cable 8mm Pin Orange
By Cembre
Order Code:
ZT5000359S
£1.44
each
Inc VAT (20%)
£1,440.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1440.00
https://www.zoro.co.uk/shop/electrical-and-lighting/pin-terminals/single-entry-insulated-ferrule-0-5mm-cable-8mm-pin-orange/p/ZT5000359S
Add to quotation
View all Pin Terminals
Description
Cembre SINGLE ENTRY INSULATED FERRULE 0.5MM CABLE 8MM PIN ORANGE PK.. Endsleeves PKC508-UK
Specifications
Specifications for Single Entry Insulated Ferrule 0.5mm Cable 8mm Pin Orange
Material
Copper
Nominal Cross Section
0.5
0.5
Construction Type
Standard
Sleeve Length
8mm
Colour
Orange
Insulation Material
Polypropylene (PP)
Surface Protection
Tinned
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome