Single Entry Insulated Ferrule 0.75mm Cable 8mm Pin Blue

Order Code: ZT5093020S

Qty of 500 for
£445.00 Inc VAT (20%)
£0.89 each
QuantityPriceDiscount
1 - 249999£0.890%
250000 +£0.854.5%

This product must be ordered in multiples of 500

Description

Newlec SINGLE ENTRY INSULATED FERRULE 0.75MM CABLE 8MM PIN BLUE Cable Terminations & Connectors (NEW2210) NLBFB815

Specifications for Single Entry Insulated Ferrule 0.75mm Cable 8mm Pin Blue
  • Material
    Copper
  • Construction Type
    Standard
  • Sleeve Length
    8mm
  • Nominal Cross Section
    0.75
    0.75
  • Colour
    Blue
  • Insulation Material
    Polypropylene (PP)
  • Surface Protection
    Tinned

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome