Single Entry Insulated Ferrule 1.5mm Cable 8mm Pin Red

Order Code: ZT5093368S

Qty of 500 for
£445.00 Inc VAT (20%)
£0.89 each
QuantityPriceDiscount
1 - 249999£0.890%
250000 +£0.854.5%

This product must be ordered in multiples of 500

Description

Newlec SINGLE ENTRY INSULATED FERRULE 1.5MM CABLE 8MM PIN RED Cable Terminations & Connectors (NEW2210) NLBFR820

Specifications for Single Entry Insulated Ferrule 1.5mm Cable 8mm Pin Red
  • Material
    Copper
  • Surface Protection
    Tinned
  • Nominal Cross Section
    1.5
    1.5
  • Construction Type
    Standard
  • Insulation Material
    Polypropylene (PP)
  • Colour
    Red
  • Sleeve Length
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome